DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SlipFit installation
  • Spout reach: 6-3/8"
  • Wall-mount

Grohe Eurosmart Tub Spout

G13354

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Eurosmart
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Reach
6-3/8 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.9
EACH
  • QUANTITY