DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Inlet: 1/2"
  • Spout reach: 6-11/16"
  • Wall-mount

Grohe Concetto® Tub Spout with Diverter

G13275

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Concetto®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Installation Type
Wall Mount
Spout Reach
6-11/16 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
$124.03
EACH
  • QUANTITY