• Cart

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Inlet: 3/4"
  • Spout reach: 6"
  • Wall-mount

Grohe Seabury™ Tub Spout with Diverter

G13603

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Seabury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Cast Brass
Spout Reach
6-1/8 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
$195.47
EACH
  • QUANTITY