DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Slip fit

Grohe Classic® Tub Spout with Diverter

G13611

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Classic®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
End Connection 1
Slip-fit
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Reach
5-7/16 in
WaterSense Labeled
No

Starting at
$50.24
EACH
  • QUANTITY

DOCUMENTS