DESCRIPTION

  • GROHE StarLight®
  • Spout reach of 6"
  • Three-quarter inch inlet
  • Wall mount

Grohe Talia® Tub Spout with Diverter

G13628

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.M
ASME Specifications
ASME A112.18.M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Talia®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
FIP, NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6 in
Material
Cast Brass
NSF Certified
No
Spout Reach
6 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS