DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Male threads: 1/2"

Grohe Classic Tubular Shower Arm & Escutcheon

G27414

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classic
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Installation Type
Wall Mount
Length
6-5/8 in
Material
Brass
WaterSense Labeled
No

Starting at
$34.99
EACH
  • QUANTITY

DOCUMENTS