DESCRIPTION

  • Required for shower/tub combinations with diverter spout (excluding GrohSafe® rough-in valves)

Grohe Twin Elbow

G03671

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.M
ASME Specifications
ASME A112.18.M
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.88
EACH
  • QUANTITY

DOCUMENTS