Two Handle Lever Handle Pot Filler in RealSteel
Two Handle Lever Handle Pot Filler in RealSteel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE RealSteel Stainless Steel Construction produced from solid, Grade 304 stainless steel
- Maximum 20 in. reach to stove tops
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Cold water only
- Produced from solid, Grade 304 Stainless Steel
- Single-hole installation
- Wall and spout shut-off valves
- Jointed swing spout
- Max. Flow Rate: 1.75 gpm - 6.6 L/min
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- RealSteel®
- Depth:
- 16-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Vessel Filler
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16-3/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Size:
- 16-3/4 in x 13-9/16 in
- Spout Height:
- 3-9/16 in
- Spout Reach:
- 20-1/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Toilet Bowl Length:
- 16-3/4 in
- Width:
- 13-9/16 in