DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal elbow
  • NPT female threads inlet: 1/2"
  • Plastic trim
  • Protected against backflow

Grohe Rainshower® Union NPT Rainshower

G26184

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rainshower®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/2 in
NSF Certified
No
Size
1/2 in
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$80.07
EACH
  • QUANTITY

DOCUMENTS