@ Union 1/2 MIP X 3/4 FIP

GROHE

Universal @ Union 1/2 MIP X 3/4 FIP

Brand image
GROHE

Universal @ Union 1/2 MIP X 3/4 FIP

  • Part #G12422000
  • Item #728689
  • Manufacturer Part #12422000
4.9 out of 5 Customer Rating

Package Quantity Info:

EA: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed -:
No
NSF Certified:
Yes
Type:
FFC2380097410R