@ Valve Head (06.15.0100)
Universal @ Valve Head (06.15.0100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Valve Assembly
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Style Name:
- Universal
- Type:
- G43536000