
GROHE
Universal *0618 *CVR* LEV
Part #G46916000 | Item #7626830 | Manufacturer Part #46916000
$40.80
EACH
Type:
G46916000Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G46916000
-
$111.20
-
$175.20
-
$41.60