Universal 110/240V Power Supply Plug

Part #G36078000  |  Item #4580272  |  Manufacturer Part #36078000

$137.12 EACH

Volts:

110/240V
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Repair

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

EPA Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 15-3/4 in

MA Approved: No

NSF Certified: Yes

Power Source: Electric

Volts: 110/240V

WaterSense Labeled: No

Width: 3-7/16 in