GROHE
Universal 3-1/8 in. Brass Handle in Brushed Nickel
Part #G45816EN0 | Item #4321069 | Manufacturer Part #45816EN0
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Application: Repair
Built-In Grinder: No
Cartridge Type: Diverter
Collection: Universal
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Handle
GSA Approved: No
IAPMO Listed: No
Length: 3-1/8 in
Material: Brass
NSF Certified: No
Entire Collection
-
$13.60