Universal 3-3/4 in. Handle in Starlight Chrome

Part #G47788000  |  Item #4321163  |  Manufacturer Part #47788000

$68.00 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: Yes