Universal 3-3/4 in. Handle in StarLight Chrome

Part #G48001000  |  Item #3998302  |  Manufacturer Part #48001000

$69.60 EACH

Color/Finish: StarLight Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Repair

Brand Model Compatibility: 19311000, 19311001, 19312001

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Handle Material: Metal

Handle Type: Cross

Height: 3 in

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: Yes

Number of Handles: Single Handle

Origin: Global

Weight: 0.664

Width: 3-3/4 in