GROHE
Universal 3 in. Plastic Cap in Starlight Chrome
Part #G46242000 | Item #728921 | Manufacturer Part #46242000
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: StarLight® Chrome
Color Finish Category: Chromes
Faucet Part Type: Cap
IAPMO Listed: No
Length: 3 in
Material: Plastic
NSF Certified: Yes