GROHE
Universal 3 in. Spray Former
Part #G64600040 | Item #3998341 | Manufacturer Part #64600040
Length:
3 inHow to get it:
Product Details
Specifications
ADA Compliant: No
Application: Repair
Built-In Grinder: No
Collection: Universal
GSA Approved: No
IAPMO Listed: No
Length: 3 in
NSF Certified: No
WaterSense Labeled: No
Width: 2 in
-
Starting at $63.20
-
Starting at $100.80
-
Starting at $28.80
-
Starting at $109.60
-
Starting at $41.60
-
Starting at $79.20
-
Starting at $40.00
-
Starting at $60.80
-
Starting at $23.20
-
Starting at $11.20
-
Starting at $51.26
-
Starting at $84.00