GROHE
Universal 3/4 in. Non-Rising Thermostat Cartridge
Part #G47220000 | Item #2837742 | Manufacturer Part #47220000
Brand Model Compatibility:
Universal Grohe Faucet CartridgePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 1893
How to get it:
Product Details
- For 3/4" GrohTherm® thermostat (34 125)
Documents
Specifications
Application: Repair
Brand Model Compatibility: Universal Grohe Faucet Cartridge
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Cartridge
GSA Approved: No
IAPMO Listed: No
MA Approved: No
NSF Certified: Yes
-
$12.00
-
$97.60
-
$42.40