Universal 3/4 in. Sleeve in Polished Chrome

Part #G06689000  |  Item #728095  |  Manufacturer Part #06689000

$32.80 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Sleeve

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: No

Length: 1-1/4 in

NSF Certified: Yes