3/8 in. 0.35 gpm Low Solution Kit in Polished Chrome

GROHE

Universal 3/8 in. 0.35 gpm Low Solution Kit in Polished Chrome

Brand image
GROHE

Universal 3/8 in. 0.35 gpm Low Solution Kit in Polished Chrome

  • Part #G48191000
  • Item #4566406
  • Manufacturer Part #48191000
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
EPA Compliant:
Yes
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
0.35 gpm
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
Yes
Style Name:
Universal
WaterSense Labeled:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';