Universal 4-1/2 in. Brass Handle in Polished Chrome

Part #G46635000  |  Item #4203113  |  Manufacturer Part #46635000

$58.40 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

IAPMO Listed: No

Length: 4-1/2 in

Material: Brass

NSF Certified: Yes