Universal 4-1/4 in. 15 oz Kitchen Soap Dispenser in StarLight Chrome

Part #G28751001  |  Item #3635259  |  Manufacturer Part #28751001

$165.10 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • One-piece cartridge pump unit
  • Fillable from above
  • Capacity: 15 oz
  • 15 oz. capacity

Documents

Specifications

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Capacity: 15 oz

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Height: 4-1/4 in

IAPMO Listed: No

Length: 4-1/2 in

MA Approved: No

Material: Brass

NSF Certified: Yes

Size: 4-1/2 in x 1-15/17 in

Spout Reach: 3-1/2 in

Width: 1-15/17 in