Universal 4 in. Metal Handle in Starlight Chrome

Part #G45068000  |  Item #728270  |  Manufacturer Part #45068000

$104.80 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

IAPMO Listed: No

Length: 4 in

Material: Metal

NSF Certified: Yes