Universal 4 in. Metal Handle in Starlight Chrome

Part #G45069000  |  Item #728815  |  Manufacturer Part #45069000

$115.20 EACH

Color/Finish: StarLight® Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

IAPMO Listed: No

Length: 4 in

Material: Metal

NSF Certified: Yes