Universal 5-1/2 in. Brass Handle in Starlight Chrome

Part #G46606000  |  Item #4321343  |  Manufacturer Part #46606000

$29.60 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

IAPMO Listed: No

Length: 5-1/2 in

Material: Brass

NSF Certified: Yes