Universal 5-1/8 in. Extension Kit in Chrome

Part #G45201000  |  Item #4820504  |  Manufacturer Part #45201000

$10.40 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Residential

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Extension Kit

Height: 1-5/8 in

Length: 5-1/8 in

NSF Certified: Yes

Width: 3-3/4 in