This product requires certification to purchase.

59 in. Metal Shower Hose in Brushed Hard Graphite

GROHE

Universal 59 in. Metal Shower Hose in Brushed Hard Graphite

  • Fast #
  • Part #G26994AL0
  • Item #14507512
  • Manufacturer Part #26994AL0
5 out of 5 Customer Rating
Brand image
GROHE

Universal 59 in. Metal Shower Hose in Brushed Hard Graphite

  • Fast #
  • Part #G26994AL0
  • Item #14507512
  • Manufacturer Part #26994AL0
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 59 in long metal shower hose with twist-free rotation cone to prevent tangling.
  • AntiFold bend-proof design helps maintain unrestricted movement during use.
  • 1/2 in NPT female threaded connections for compatibility with standard shower fittings.
  • Silicone strip helps keep the hand shower from turning while in body spray position.
  • GROHE LongLife finish for durable, easy-clean performance.
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Universal
Color Finish Category
Greys
Color Finish Name
Brushed Hard Graphite
Faucet Part Type
Shower Hose
Warranty & Product Information
ADA Compliant
Yes
Application
Residential