This product requires certification to purchase.

59 in. Metal Shower Hose in Brushed Warm Sunset

GROHE

Universal 59 in. Metal Shower Hose in Brushed Warm Sunset

  • Fast #
  • Part #G26994DL0
  • Item #14507509
  • Manufacturer Part #26994DL0
4.6 out of 5 Customer Rating
Brand image
GROHE

Universal 59 in. Metal Shower Hose in Brushed Warm Sunset

  • Fast #
  • Part #G26994DL0
  • Item #14507509
  • Manufacturer Part #26994DL0
4.6 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 59 in long metal shower hose with twist-free rotation cone for smooth movement.
  • AntiFold bend-proof design with silicone strip to help prevent hand shower rotation in body spray position.
  • 1/2 in FNPT connections for universal compatibility with many hand showers.
  • Built to handle up to 165°F heat resistance and 500 N tensile strength.
  • Meets ADA requirements when installed per applicable regulations.
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Universal
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Warm Sunset
Faucet Part Type
Shower Hose
Warranty & Product Information
ADA Compliant
Yes
Application
Residential