Universal 6-3/4 in. Brass Handle in Brushed Nickel

Part #G47858EN0  |  Item #4820259  |  Manufacturer Part #47858EN0

$276.80 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

IAPMO Listed: No

Length: 6-3/4 in

Material: Brass

NSF Certified: Yes