Universal 6V Lithium Battery

Part #G42886000  |  Item #4820413  |  Manufacturer Part #42886000

$31.20 EACH

Volts:

6V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Repair

Battery Type: Lithium

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Battery

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Volts: 6V

WaterSense Labeled: No