GROHE
Universal @ ATRIO TENSO ECTOS Pressure Rough In Valve Escutcheon
Part #G47684000 | Item #2100546 | Manufacturer Part #47684000
$156.80
EACH
Type:
G47684000Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Atrio/Tenso/Ectos PBV Escutcheon
- Full port
- All stainless steel construction
- L-Port 90° Flow Path (Fig. 633)
- T-Port 90° & 180° Flow Path (Fig. 634)
- RTFE Seats
- Single-Piece Stem & Ball
- Trunnion Mounted
- Top Entry Body Design
- Adjustable packing
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G47684000
-
$41.60
-
$97.60
-
$230.40