Universal Cap and Screw in Starlight Chrome

Part #G47336000  |  Item #728717  |  Manufacturer Part #47336000

$35.20 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • PBV escutcheon screw set

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No