Universal Check Valve in Polished Chrome

Part #G47477000  |  Item #1583984  |  Manufacturer Part #47477000

$70.00 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Check valve

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Non-return Valve

Fits Brand: Grohe

IAPMO Listed: No

NSF Certified: Yes

Valve Type: Check Valve

WaterSense Labeled: No