Universal Compression Cartridge

Part #G07151000  |  Item #658594  |  Manufacturer Part #07151000

$64.00 EACH

Cartridge Type:

Compression
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For concealed valves

Specifications

Application: Repair

Built-In Grinder: No

Cartridge Type: Compression

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Cartridge

IAPMO Listed: No

MA Approved: No

NSF Certified: Yes