GROHE
Universal Compression Cartridge
Part #G47724000 | Item #4203134 | Manufacturer Part #47724000
Cartridge Type:
CompressionHow to get it:
Product Details
Specifications
Application: Repair
Built-In Grinder: No
Cartridge Type: Compression
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Cartridge
Flow Rate: 2.2 gpm
GSA Approved: No
IAPMO Listed: No
NSF Certified: Yes
-
Starting at $143.20
-
Starting at $30.40
-
Starting at $178.40
-
Starting at $32.80
-
Starting at $61.60
-
Starting at $101.60
-
Starting at $32.80
-
Starting at $48.80
-
Starting at $16.00
-
Starting at $40.00
-
Starting at $84.00
-
Starting at $13.60