GROHE
Universal @ *CVR* CNTLLER
Part #G42227000 | Item #7008494 | Manufacturer Part #42227000
$392.00
EACH
Type:
G42227000Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G42227000
-
$38.40
-
$97.60