GROHE
Universal @ *CVR* DIV
Part #G46058000 | Item #7008517 | Manufacturer Part #46058000
$77.60
EACH
Type:
G46058000Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G46058000
-
$130.40
-
$41.60
-
$90.40