GROHE
Universal @ *CVR* DIV
Part #G46107000 | Item #7008729 | Manufacturer Part #46107000
$34.40
EACH
Type:
G46107000Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G46107000