GROHE
Universal @ *CVR* DIV
Part #G47238000 | Item #7008563 | Manufacturer Part #47238000
$28.80
EACH
Type:
G47238000Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G47238000
-
$130.40
-
$41.60
-
$90.40