Universal @ *CVR* DIV KNOB

Part #G47354000  |  Item #7008331  |  Manufacturer Part #47354000

$32.00 EACH

Type:

G47354000
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

IAPMO Listed: No

NSF Certified: Yes

Type: G47354000