Universal @ *CVR* LEV ASSY *EUROPL E

Part #G42839000  |  Item #1317361  |  Manufacturer Part #42839000

$147.20 EACH

Type:

G42839000
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

IAPMO Listed: No

NSF Certified: Yes

Type: G42839000