GROHE
Universal @ *CVR* LEV
Part #G43054000 | Item #4203086 | Manufacturer Part #43054000
$90.40
EACH
Type:
G43054000Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G43054000
-
$38.40
-
$185.60