GROHE
Universal @ *CVR* LEV
Part #G46661000 | Item #4820544 | Manufacturer Part #46661000
$129.60
EACH
Type:
G46661000Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G46661000
-
$17.60