
GROHE
Universal *CVR* LEV
Part #G46822000 | Item #7626809 | Manufacturer Part #46822000
$41.60
EACH
Type:
G46822000Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G46822000