GROHE
Universal *CVR* LEV
Part #G48259EN0 | Item #7635024 | Manufacturer Part #48259EN0
Type:
G48259EN0Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
IAPMO Listed: No
NSF Certified: Yes
Type: G48259EN0
-
Starting at $165.60
-
Starting at $216.00
-
Starting at $110.40
-
Starting at $23.20
-
Starting at $19.20
-
Starting at $86.10
-
Starting at $34.40
-
Starting at $36.00
-
Starting at $40.00
-
Starting at $92.80
-
Starting at $184.00
-
Starting at $67.20