Universal @ *CVR* LEV PBV US

Part #G47861EN0  |  Item #7008327  |  Manufacturer Part #47861EN0

$6.40 EACH

Type:

G47861EN0

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

NSF Certified: Yes

Type: G47861EN0