Universal @ *CVR* LEV US

Part #G47847EN0  |  Item #4820623  |  Manufacturer Part #47847EN0

$159.20 EACH

Type:

G47847EN0

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

NSF Certified: Yes

Type: G47847EN0