GROHE
Universal @ *CVR* LEV US
Part #G47939EN0 | Item #7008819 | Manufacturer Part #47939EN0
Type:
G47939EN0Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
IAPMO Listed: No
NSF Certified: Yes
Type: G47939EN0
-
Starting at $44.80
-
Starting at $40.00
-
Starting at $52.00
-
Starting at $124.00
-
Starting at $42.40
-
Starting at $27.20
-
Starting at $53.60
-
Starting at $22.40
-
Starting at $15.20
-
Starting at $108.00
-
Starting at $24.00
-
Starting at $43.20