GROHE
Universal *CVR* LEV US
Part #G48235ZC0 | Item #7635137 | Manufacturer Part #48235ZC0
$18.40
EACH
Type:
G48235ZC0Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
IAPMO Listed: No
NSF Certified: Yes
Type: G48235ZC0
-
$24.00
-
$38.40
-
$42.40